Tsuchiya Sealing Tape, Outdoor (Lakban Penutup Celah)

Sebelum PPN:
Rp339.900
Spesifikasi
ColorBlack
MaterialBase material:Polypropylene, Adhesive:Rubber type
Width (mm)6
Length (m)2.5
Thickness (mm)7
Adhesive Strength7.25N/10mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Maintains stable performance for a long time because of its excellent resilience.
- The dense and elastic hair feet close the uneven gaps in a well-balanced manner and do not impair the movement of the doors.
- Can be used outdoors because of its excellent durability.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait