Tsubosan File Set (Fine) (Set Kikir)

Sebelum PPN:
Rp479.900
Spesifikasi
Remarks*Price is unit price of 1 set.
Specificationmedium pitch
Type5 piece set
Width (mm)11
Thickness (mm)3.5
Overall Length (mm)215
Weight (g)About 296

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Sharp conspicuousness and excellent durability.
- The side (only one side) is also engraved.
- Since the end caps are attached according to roughness, you can see the roughness immediately by looking at the grip.

Ulasan Produk

Tidak ada ulasan