TRUSCO Spark Guard

Kondisi Barang:
Sebelum PPN:
Rp459.900
Spesifikasi
MaterialNeutralizing special resin (based on vinyl chloride)
TypeDouble stick tape
Sheet Size (mm)100x100x1.5
Surface Resistivity (ohm)10x10<sup>9-10</sup>
Mass (g/pack)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Affixed to any metal part, including doors of cars, homes, offices, etc., removes static electricity accumulated on the body just by touching it.
- Because it is a transparent material, the design of the part to be pasted is not impaired.
- It is a sign type that you can see.

Ulasan Produk

Tidak ada ulasan