TRUSCO Professional Hand-Planted Bamboo Brush Curved Handle, Horsehair (Sikat Kawat)

Kondisi Barang:
Sebelum PPN:
Rp94.900
Spesifikasi
MaterialHorse hair
AbstractHair length
Weight (g)25
Trim Length (mm)35
Number of LinesTwo lines
Overall Length x Width x Thickness (mm)320x11x7.5
Planting (mm)52
Purpose of UseWashing, grinding, polishing and application of adhesive agent etc., everywhere.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Usage:
Automobile maitainance polishing work for construction paint and interior work.Paint polish work for railroad cars metal seizure paint polish and wooden furniture polishing of al kinds.

Ulasan Produk

Tidak ada ulasan