TRUSCO Joint Fitting 15 Type Flat

Kondisi Barang:
Sebelum PPN:
Rp18.900
Spesifikasi
Weight (g)19.8
Hole Diameter (phi mm)4
Plate Thickness (mm)2
Number of Holes4
Length L1 (mm)94
Hole Pitch (mm)25
Purpose of UseConnecting metal fitting.
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Standard model pliers.Since independently developed special steel is used, it has excellent sharpness and durability. It can be widely used from professional to general house.

Ulasan Produk

Tidak ada ulasan