TRUSCO End Brush Mono Eight (Sikat Tangkai End Brush)

Kondisi Barang:
Sebelum PPN:
Rp87.900 - Rp94.900
Spesifikasi
Shaft Length (mm)36
Maximum Rotation Speed (rpm)15000
Purpose of UseSince it is end type, it is optimum for polishing the bottom of fine parts/corner grooves. Working Tool: Variable speed type electric micro grinder.
Shaft Diameter (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
When the tip of the driver is brought into contact with the electrical outlet, the neon light inside the grip is emitted on keeping the rear end of the grip pressed with your fingers, and you can see the flow of current.Suitable to confirm the p

Ulasan Produk

Tidak ada ulasan