TRUSCO Double-Faced Net Sheet

Kondisi Barang:
Sebelum PPN:
Rp479.900
Spesifikasi
ColorRed Brown
MaterialAbrasive material: Alundum abrasive grain (A), Base material: Polyester
Finishing Equivalent Grit Designation(#)400
Width (mm)230
Length (mm)280
Purpose of UseOverall polishing of extremely fine grooves. Rust removal on wheels and ships. Roughening, polishing to baked coated surface. Finish polishing of coating surface.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Usage:
Architecture and general civil engineering work. Placing anchor and surveying nail, etc.

Ulasan Produk

Tidak ada ulasan