TRUSCO Filter Regulator (Regulator Filter Udara)

Kondisi Barang:
Sebelum PPN:
Rp1.099.900
Spesifikasi
Connection DiameterRc1/4
Overall Length (mm)206.5
Weight (kg)0.4
Peak Flow Rate (L/minute)1100
Maximum Working Pressure (MPa)1
FluidAir
Set Pressure (MPa)0.05 to 0.85
ApplicationsThis is a device to remove waste and water in the compressed air and to adjust pressure. Pressure reducing valve and filter are in one.
Filtration Precision (µm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan