Tesa Tape Isolasi Bolak Balik Smart Bond Crystal ACXPLUS (Double Tape)

Sebelum PPN:
Rp179.900
Spesifikasi
Weight (g)64.0
Tape Width (mm)19
Tape Length (m)3
Tape Thickness (mm)1
Adhesive Power (N/10mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The platform is a beautiful flatbed with hair line finishing in the size and weight on considering the balance and stability of the posts.Double tightening system is adopted so that the posts will not be loose during usage.

Ulasan Produk

Tidak ada ulasan