Shirai Reinforced Tube (For Webbing Sling)

Sebelum PPN:
Rp829.900
Spesifikasi
SpecificationSplicing tape type
MaterialNylon
Weight (g)480
Compatible Belt Width (mm)100
Length (m)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Belt sling of JIS highest level, grade 4. (Strength has increased by 1.25 of grade 3)If the white core is seen as a result of friction, it is an indication that replacement is required and is suitable for replacement.UsageTransportation of stee

Ulasan Produk

Tidak ada ulasan