Sebelum PPN:
Rp12.999.900
Spesifikasi
Set Contentswith 32 threads blades, round shape file for each one
Cutting Ability (mm)Iron plate 4
Stroke length (mm)9
Number of Strokes (times per minute)6000
Exhaustback
Total Length (mm)235
AccessoriesWith 32T bladex1 and round filex1
Air Consumption (m³/minute)0.3
Purpose of UseCutting of automobile panels for new collision safety standard.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Working in narrow spaces easier, 9 step up and down swing head.Belonging to a one-touch release system without the remainder of the socket.Durability of the ratchet is 3 times (compared to our ratio).With a lever-type regulator.

Ulasan Produk

Tidak ada ulasan