monotaro Oil Filter Wrench (Pliers Type)

Rating:
100% of 100
(3)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp229.900
Spesifikasi
Overall Length (mm)262
Compatible Range (mm)85 to 115
MaterialS45C
Thickness (mm)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it can be adjusted in 3 stages, it can be used for oil filters of various sizes.
-ith the grip, the handle is easy to grasp, you can remove the filter that got stiff. To remove the oil filter.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk