monotaro Battery Powered LED Warning Light (Lampu Peringatan)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp62.900
Spesifikasi
MaterialPolypropylene (Main Unit), Polystyrene (Cover)
PowerD cell battery x 2 (sold separately)
Dimensions (Width W x Height H) (mm)90x242
LED ColorRed
Service Lifeabout 2-3 years (depending on usage situation)
Battery Life30 days (when using 12 hours a day)
Insertion Hole Diameter (mm)40
Number of Using LED (Piece)6
Number of Flashes (times/minute)About 110
Operating Temperature Range (°C)-20 - 65
Package Weight (g)179

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As a safety measure at the time of construction.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait