monotaro Detachable two-way sliding oil filter wrench (Kunci Filter Oli)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp589.900
Spesifikasi
Plug Angle (mm)9.5(3/8)
Compatible Range (mm)60-80
Grasp Size (mm)(Depth) 18
MaterialSteel
Package Weight (g)380
Wrench Size (mm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is convenient type which can be tightened, as well as loosening. It is possible to attach and detach oil filters of various sizes with slide type. For attaching and detaching the oil filter
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan