monotaro Band type swing oil filter wrench with grip (Kunci Filter Oli)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp169.900
Spesifikasi
Band Width (mm)25
Handle Length (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Kunci Filter
Description
It is a type of oil filter wrench that adjusts and holds the length of the band. Since angle adjustment (180 degrees) of the handle is possible, it is possible to use it under various situations. Tighten the band by attaching a wrench to the oil filter and turning it in the loosening direction while holding the band with your hand. Because there are protrusions inside the band, it is difficult to fall. To tighten and loosen the oil filter
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan