monotaro Suzuki cars corresponding hose Clipper tools

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp449.900
Spesifikasi
Length (mm)170
Height (mm)100
MaterialSynthetic Rubber
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a special tool used to detach the hose clip fixing the cooling system hose of the Suzuki mini car such as the wagon R. Suzuki's wagon R, whose locking position faces downwards, is very convenient in vehicles and pliers where it is difficult to work. Since it is a screw type which can hold while keeping the hose clip open, it is possible to work even in a place with a small working space. If you use the optional quick spinner and extension bar together, work will be improved. To detach the hose clip
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan