monotaro The lock ring (C-shaped ring) Pliers

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp219.900
Spesifikasi
Overall Length (mm)222
Maximum Opening (mm)28
Tip Length (mm)6.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a special tool to detach the unlocking lock ring (C type ring). It can be used with an unlocking lock ring (C type ring) used for missions and transfers. Working is possible safely as the tip is slip-proofed. It is for shaft to open when gripping. To detach the lock ring (C type ring)
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan