monotaro Handy megaphone

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp189.900
Spesifikasi
AccessoriesStrap (Length about 270 - 380mm)
MaterialABS
Length (mm)(Handle) about 110
Dimensions (Width W x Depth D) (mm)140x220
Functionsmicrophone, siren (foreign police car sound)
BatteriesC alkaline batteries x 4 piece (sold separately)
Effective Distance (m)Approximately 200 (effective distance may vary depending on usage situation.)
Maximum Output Power (W)10
Package Weight (g)586

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has two kinds of functions of microphone and siren.
-Because we use rubber at the tip, it is hard to scratch the main body, and it has become a structure which makes it hard to scratch the desk etc.
-Since the handle part is also folded, it will not get in the way even if it is put in a bag etc as well.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan