monotaro Window seal remover

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp259.900
Spesifikasi
Blade Length (mm)25
Blade Width (mm)6.5 (center)
Wire Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a tool used to separate the sealing material used for the front and rear glasses of automobiles. Just insert the tip into the gap between the car body and the glass and pull the auxiliary handle lever toward you. It is possible to safely separate the sealing material without hurting. It is more convenient when shielded with caulking agent. To separate the sealing material
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan