Mitsuboshi Timing Belt Mega Torque MTS5M Type (High Hardness Synthetic Rubber) 250 Series (Belt Timing)

Sebelum PPN:
Rp799.900 - Rp3.699.900
Spesifikasi
Belt MaterialHigh hardness synthetic rubber
Belt Nominal Width250
Belt TypeMTS 5M
Height (mm)3.41
Tooth pitch (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This large transmission capacity can be obtained. It is about 2 times the transmission amount compared to the super torque timing belt. (Pulley, there is a difference by the number of revolutions). You can compact design in comparison with the standard. P

Ulasan Produk

Tidak ada ulasan