HOLEX Multimeter Digital (Multitester)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Power SupplyBattery-powered ; 2x No. 081556 size LR3
Measurement ProcessTRUE RMS (AC)
Information Displayed4000
AC Current (µA-A)0.1-10
AC Voltage (mV-V)1-600
Acoustic Continuity TestYes
Article No of the Battery/Rechargeable Battery Fitted081551 LR3
Basic Accuracy (%)1
Capacitance (nF-µF)0.01-4000
DC Current (µA-A)0.1-10
DC Voltage (mV-V)0.1-600
Data storage keyYes
Diode TestingYes
Display BacklitYes
Frequency (Hz-kHz)0.01-10
IP Index of ProtectionIP67
Number of Batteries Contained2
Overvoltage CategoryCAT III 600 V; CAT II 1000 V
Resistance (Ω-MΩ)0.1-40
Type of ProductMultimeter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Ergonomically shaped two-component casing with rubber cover. Large easy-to-read digital display with switchable background lighting. Auto ranging meters. All meters with test prod mounting on the rear for one-hand operation, size 9917 and 9962 with a stand.
Application:
Digital service meters with comprehensive functions.
Compact, easily operated meter with permanently attached test prods. Additionally with non-contact voltage indication and LED lamps. Current inputs up to 200 mA / 500 V, replaceable fuses and overvoltage protection in all ranges.
Standard: IEC / DIN EN 061010-1; GS TÜV Rheinland and CE mark.
Supplied with: With batteries (2 for size 118, 1 each for size 9917 / 9962).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait