BOSCH Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai)

Kondisi Barang:
Sebelum PPN:
Rp6.399.900
Spesifikasi
Battery Voltage (V)18
Dimensions (mm)102x337x226
Drilling Dia. in Concrete with Hammer Drill Bits (mm)4 – 24
Impact Energy (J)2.4 (according to EPTA 05/2016)
Impact Rate at Rated Speed (bpm)4,350 – 4,350
K3L LicenseYes
Max. Drilling Diameter in Metal (mm)13
Max. Drilling Diameter in Wood (mm)30
No Load Speed (rpm)0 – 980
Opt. App. Range in Concrete with Hammer Drill Bits (mm)6 – 14
Part Number611923181
Sound Level (dBA)103
Sound Pressure Level (dBA)92
Tool HolderSDS Plus
Uncertainty K (dB)3
Uncertainty K (m/s²)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Up to 50% faster work rate due to higher single impact energy and 100% more lifetime (compared to predecessor GBH 36 VF-LI)- Absolute control if the drill bit jams thanks to Bosch KickBack Control (KBC) and in sensitive materials thanks to

Ulasan Produk

Tidak ada ulasan