KRISBOW Alat Ukur Kelembaban Kayu Profesional (Alat Ukur Kelembaban)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.699.900
Spesifikasi
Auto Power OFFAfter approx. 3 mins
Auto LCD backlight OFFAfter approx. 10 sec
Accuracy (%)Wood : 0-30%/±1, 30-60%/±2, 60-75%/±4, Others Materials : /±0.5%
Ambient Relative HumidityMeasuring Range: 0 to 100%, Accuracy: 0-20% & 80-100%/±5°C, 20-80%/±3.5°C
Ambient Temperature (°C)Measuring Range: -40 to 70 (-40 to 158°F), Accuracy: -40 to -10 & +40 to +70/±2°C, -10 to +40/±1°C
Battery3 x Cr 2032
Dimension (HxWxD) (mm)160x60x28
Electrode Length (mm)8
Measuring Range (%)Wood : 1-75, Builing Material : 0.1-2.4
Weight (kg)0.203

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Large LCD display
- Readings with Moisture probe or Hammer electrode
- Readings with integral electrode Pins
- Impact proof plastic Housing

Ulasan Produk

Tidak ada ulasan