KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B6-S (Map File)

Sebelum PPN:
Rp18.900
Spesifikasi
SizeB6-S
TypeVertical type
Storage Dimension (mm)15
MaterialCover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
Storable Sheet Number150
Binding Specification80mm pitch
Eco Mark Certification Number17 112 157
Filing Thickness (mm)15
Height (mm)192
Hole Intervals (mm)80
KindsFlat file
Number of Holes2
Outer Width (mm)144
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
Spine Width (mm)18
StandardConformed to the Green Purchasing Law, Eco Mark certified products
Width (mm)231

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The binding is made of resin, so it has strong holding power and documents will not shift.

Ulasan Produk

Tidak ada ulasan