UVEX Extra-Grop Gloves Profi XG20A (Sarung Tangan)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp179.900 - Rp239.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
General features :
- Safety glove with UVEX Xtra Grip Technology.
- Palm and 3/4 of the back of the hand with special NBR and Xtra Grip coatings (nitrile rubber).
- Colour: white, orange, black.
- Available in sizes: 7 to 10.

Protection features :
- Certified to EN 388:2016 (3 1 2 1 X).
- Excellent mechanical abrasion resistance thanks to the multi-layer design for increased service life.
- Outstanding grip in damp, wet and oily areas.

Comfort features :
- Good tactile sensation.
- Ergonomic fit.
- Highly flexible.
- Excellent wearer comfort due to the high water vapour absorption of the cotton lining.
- Free of harmful substances in accordance with OEKO-TEX Standard 100.

Ulasan Produk