UVEX Earplug Xact-Fit with Stem and Cord (Penyumbat Telinga)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp35.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
General features :
- Disposable earplugs with thumb indentations.
- Replacement earplugs can be stored in dispenser.
- Colour: lime.
- Version with reusable pin.

Protection features :
- Meets standard EN 352-2 and the additional requirement "Warning signal hearing, general" (W).
- 26 decibels insulation-H: 28dB, M: 23dB, L: 19dB.
- Adapts perfectly to the shape and size of the ear canal, thereby minimising leakages for perfect adjustment and optimal protection.

Comfort features :
- Thumb indentations for quick and easy handling.
- Shape recreates the anatomy of the human ear-ensuring a comfortable fit at all times.
- Soft replacement earplugs guarantee optimal wearer comfort.

Ulasan Produk