UVEX Corded Reusable Earplug Whisper Plus (Penyumbat Telinga)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
General features :
- Easy-to-clean reusable earplugs with cord.
- Smooth, dirt-repellent surface can be easily cleaned using soap and water.
- Hygienic storage of earplugs in hygiene box.
- Colour: orange.
- Version with cord.

Protection features :
- Meets standard EN 352-2 and the additional requirements "Signal hearing in railway track superstructure construction" (S) and "Warning signal hearing, general" (W).
- 23 decibels insulation-H: 24dB, M: 20dB, L: 17dB.

Comfort features :
- With the cord, the earplugs are always conveniently at hand-in low-noise areas, the earplugs can be worn comfortably around the neck.

Ulasan Produk