UVEX K200 Earmuff NRR 22 dB

Rating:
100% of 100
(3)
Sebelum PPN:
Rp329.900
Spesifikasi
SNR28dB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Easy length adjustment
.
- Adjustable headband for
a perfect fit and optimum
protection.
- Range of positions possible with
360degree capsule rotation.
- Dielectric earmuffs suitable for
use in workplace environments
with exposure to electrical
voltage.
Feature
General features :
- Dielectric earmuffs with length adjustment.
- Colour: black, ochre.
- Version with 360degree headband adjustment.

Protection features :
- Meets standard EN 352-1.
- 28 decibels insulation-H: 33 dB, M: 25 dB, L: 18 dB.
- Suitable for use in workplace environments with exposure to electrical voltage.
- Adjustable headband for a perfect fit and optimal protection.

Comfort features :
- Easily adjustable for a perfect fit.
- Range of positions possible with 360degree capsule rotation.

Ulasan Produk