TRUSCO Magic Band Banding Tape (2mm Thick)

Rating:
100% of 100
(2)
Kondisi Barang:
Sebelum PPN:
Rp88.900
Spesifikasi
MaterialHook Surface: Polypropylene (PP) Loop Surface: Nylon
ColorOD
Width (mm)20
Length (m)1.5
TypeDouble-Sided Type
Ultimate Tensile Shear Strength30.4N/cm<sup>2</sup>

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Double-sided Velcro (R) with a plastic hook on one side and a woven loop on one side.
- Because it is a plastic hook, it can be used for binding with a strong engagement force.
- Can be cut to the required length.

Ulasan Produk