Niigata Seiki (SK) Individual Steel Pin Gauge AA-7A

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp219.900 - Rp7.299.900
Spesifikasi
HardnessHV 650 or more
Cylindricity (µm)0,5
Length (mm)50
Tolerance (µm)± 0,8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The most popular type. Long life use/Sub zero treatment.
- Individual Pin Gauges are also available.
- For above 1.000mm, the nominal size is marked on gauge.
- Custom made Pin Gauges are available on request.
- Aluminum Pin Vise is included with AA-0A to AA-9B. Pin Vise is included with AA-0E to AA-6F.

Ulasan Produk

Tidak ada ulasan