Legrand Contact Auxiliary

Kondisi Barang:
Bersertifikat SNI
Authorized Partner
Sebelum PPN:
Rp1.099.900
Spesifikasi
Impact Protection (IK)IK02
Operating/Setting Temperature (°C)-20-55
IP ProtectionIP20
ColorGrey
Rated Switch Current (A)0
Rated Voltage (V)250
Connection TypeScrewed Terminal
Device FittingMiniature circuit breaker (MCB)
Frequency (Hz)50-60
FunctionAuxiliary Switch
Halogen FreeYes
Nominal Voltage (V)230-250
Number of Contacts As Changeover Contact0
Number of Contacts As Normally Closed Contact1
Number of Contacts As Normally Open Contact1
Number of Fault-signal Switches0
RAL Number7035
Storage Temperature (°C)-20-70
Width (mm)9
With Auto Test for Earth Leakage FunctionNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan