Legrand Saklar Changeover DX3

Kondisi Barang:
Bersertifikat SNI
Authorized Partner
Sebelum PPN:
Rp639.900
Spesifikasi
Rated Voltage (V)240
Rated Switch Current (A)6
Depth (mm)77.7
Width (mm)8.8
Device FittingUniversal
FunctionAuxiliary Switch/fault-signal Switch
Height (mm)84.5
Number of Contacts As Changeover Contact1
Number of Contacts As Normally Closed Contact0
Number of Contacts As Normally Open Contact0
Number of Fault-signal Switches0
Suitable For Max. Number of Poles Main Contact Unit (total)4
Suitable for Max. Current Main Contact Unit125 A
Voltage TypeAC/DC
Width in Number of Modular Spacings0.5
With Auto Test for Earth Leakage FunctionNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan