ANVIZ Time Attendance (Mesin Absen)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Backup BatteryStandard 1100mAH(Around 6 hours)
Communication InterfaceUSB Device,USB Host,TCP/IP
Dimension (W x D x H) (mm)185x130x35
Processor32-bit High Speed CPU
SoftwareAnviz Crosschex Standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fingerprint Time Attendance

With Anviz’s industry-leading fingerprint algorithm BioNANO & waterproof, dustproof and scratchproof fingerprint sensor, EP300 offers a perfect time attendance solution. Special fingerprint positioning design makes it extremely friendly for both system administrators and everyday users.With a built-in, rechargeable battery, EP300 is ideal for portable or backup use or in the event there is no AC power available. Whenever you need to get the employee in and out records, everything is easy through USB cable (no driver needed), USB pen drive or TCP/IP network. Furthermore, the casing of EP300 has been made with recycled carbon materials and has no surface painting treatment. Anviz’s commitment to being a responsible environmental citizen includes working to ensure our products are environmentally safe.

Processor: 32-bit High Speed CPU
Sensor: AFOS
Algorithm: BioNANO V11
LCD: 128*64 White LCD
Fingerprint Capacity: 5.000
Template: Ma2.000 Templates
Log Capacity: Max 5.000 Logs
Communication Interface: USB Device,USB Host,TCP/IP
Fingerprint Image Display: Yes
Self-defined Status: 8
Workcode: 6 digit
Identification Mode : FP, ID+FP, ID+PW, FP+PW
FRR: 0.001%
FAR: 0.00001%
Scan Area: 22m*18mm
Resolution: 500 DPI
Identification Time : <0.5 Sec
Dimensions(W x H x D): 185 x 130 x 35mm(7.28x5.12x1.38″)
Temperature: -30℃~60℃
Operating Volage: DC 5V
Backup Battery: Standard 1100mAH(Around 6 hours)
Certificates: CE, FCC, RoHS
Softwares: Anviz Crosschex Standard
Feature
'- Unique Fingerprint Positioning Design

- 32-bit high speed CPU of low power consumption

- BioNANO V11 core fingerprint algorithm of high speed and stability

- New generation waterproof, dustproof and scratchproof AFOS300 fingerprint sensor

- User name display and human voice prompt

- Realtime data transfer and WEB online tracking

- TCP/IP, Mini USB & USB Memory

- Standard high capacity 1100mAH Lithium battery backup. Ultra-long standby time up to 6 hours

- Employee authentication methods: ID + password, ID + fingerprint, fingerprint + password, fingerprint only

- Fast fingerprint scan in less than 0.5 second

- 8 different customizable time and attendance status

- 6-digit work code feature to calculate different job cost

- Support multiple display and software language

Ulasan Produk

Tidak ada ulasan