TRUSCO Folding Platform Truck (Troli Lipat)

Kondisi Barang:
Sebelum PPN:
Rp2.899.900
Spesifikasi
ColorWhite
Allowable Load (kgf)200
CasterEach two Swivel, Fixed Cars
Conformity(Stopper) MPK-700HB
Floor Level (mm)162
Handle Height (mm)900
Mass (kg)7.9
Material (Handle)Steel / Powder Coating
Material (Metal)Steel
Material (Wheel)Elastomer Resin
Pallet Dimensions (Height) (mm)162
Pallet Dimensions (Length) (mm)780
Pallet Dimensions (Width) (mm)490
SpecificationsComplete Product, Non-Slip Rubbers: 4pcs of Large Size Rubbers on the Center of Top Board, 8pcs of Small Rubbers on the Caster Attachment Screw Part
TypeStainless Steel (SUS304) (Copper-Containing)
Body MaterialPolypropylene (PP)
Wheel Diameter (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Work of transportation industry, work in the factory. Transportation work in shipping storage.

Ulasan Produk

Tidak ada ulasan