TRUSCO Flat Diamond File for Ironwork (Kikir Diamond Datar)

Kondisi Barang:
Sebelum PPN:
Rp689.900
Spesifikasi
ApplicationIdeal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
File Length l (mm)70
Grit140
Overall Length L (mm)200
Shaft ConfigurationFlat
Type8 pcs
Weight (g)35.9
Purpose of UseOptimum for burring rough cutting/rigidity processed goods.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.

Ulasan Produk

Tidak ada ulasan