TRUSCO Safety Loop Standard Type

Kondisi Barang:
Sebelum PPN:
Rp99.900 - Rp169.900
Spesifikasi
AbstractStandard
Material(Core) Stainless Steel Wire
Maximum Length (mm)1700
Maximum Working Load (kg)1
Natural Length (mm)460
Weight (g)71
Purpose of UseFall prevention of tools during high-elevation work, to prevent the loss of lightweight accessories.
Wire Diameter (mm)(Stainless Steel Wire) 1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevents falling of tools from high places during work, prevents loss of lightweight small items!

Ulasan Produk

Tidak ada ulasan