monotaro Welding Handshield

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp68.900
Spesifikasi
Mounting MethodIf you push the raised part of the window frame on the back side, the frame on the front will come off. Please attach the glass between the frame and the main body and push the frame.
StandardANSI standard compliant, EN standard certified
Applicable toAutomatic shading filter, welding white glass, welding colored glass, welding plate, PC plate, etc.
Face dimensions (width x length) (mm)Approx. 250 x 295
MaterialMade of polypropylene
TypeWeld surface (hand-held type)
Weight (g)approx. 260
Window Dimensions (Width x Height) (mm)approx. 100 x approx. 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a welding surface made of polypropylene which is resistant to impact and strong against moisture.

Ulasan Produk