TRUSCO LED Loupe

Kondisi Barang:
Sebelum PPN:
Rp239.900
Spesifikasi
Lens Dimensions (mm)35
Magnification (mag)3.5
MaterialLens:Acrylic
Power SupplyButton-Type Battery (CR2016) x 2 (Sold Separately)
Purpose of UseFor general inspection.
Replacement LampNot Replaceable
Total Length (mm)79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is of slide type and is convenient for storing in pocket. LED is turned ON when the lens is opened.UseFor general inspection.

Ulasan Produk

Tidak ada ulasan