TRUSCO Mata Gergaji Besi (Hacksaw Blade)

Kondisi Barang:
Sebelum PPN:
Rp129.900
Spesifikasi
Compatible Models250mm Width Hand Hacksaw
Finishing Material(Blade Tip, Saw Body) Low Alloy Steel HSS of All High Speed Steel
Length (mm)263
Name (mm)250
Nominal Diameter Dimensions (mm)250
Number of Threads24
Purpose of UseFor iron working, pipes such as stainless pipes/for cutting electrical pipe work.
Saw Blade Designation Dimensions (mm)250
Thickness (mm)0.65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use:
For iron production, stem pipe, cutting of the pipe for plumbing and electrical works as PVC pipes, etc.

Ulasan Produk

Tidak ada ulasan