TRUSCO Head Exchange Type Hammer (Martil / Palu)

Rating:
100% of 100
(1)
Kondisi Barang:
Sebelum PPN:
Rp299.900
Spesifikasi
Head Diameter (mm)20
Head Length (mm)75
Length (mm)265
MaterialCarbon Steel (Head Replacement), Brass, Nylon, (Pattern) + Polypropylene Elastomer Resin
Set ItemsEach One Teppei x 1, Tetsutotsu x 1, Brass x 1, Nylon x 1, Inter Changeable Head x 1
ShapeHead Replacement
Weight (g)288

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is safe without dropping out of the head by integral molding of plastic into special steel.
Used for precision work and assembly work such as wooden products.

Ulasan Produk

Halaman Terkait