TRUSCO Mounted Wheel Brush with Shank (Mata Bor Sikat)

Kondisi Barang:
Sebelum PPN:
Rp219.900 - Rp679.900
Spesifikasi
Maximum Rotation Speed (rpm)3000
Purpose of UseElectric drills, bench drilling machine. (please use at below the maximum working rotation speed)Metal surface polishing, rust remover, burring, paint removal.
Shaft Diameter (mm)6
Shaft Length (mm)35
SpecificationsGrid Including Abrasive Grain

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Description
Use:
Metal deflashing, rust removal

Ulasan Produk

Tidak ada ulasan