TRUSCO Bevel Brush for Electric Tool (Sikat Bevel)

Kondisi Barang:
Sebelum PPN:
Rp269.900 - Rp309.900
Spesifikasi
Maximum Rotation Speed (rpm)12000
Metal Fittings Diameter (mm)62
Outside Diameter (mm)85
Purpose of UseFor curved surface polishingRust prevention and polishing of iron and steel/non-ferrous metals, burring of welding, paint removal, base polishing, edge finishing of rubber production process, surface processing.
Screw Diameter (MxP)10 x 1.5
Weight (g)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.

Ulasan Produk

Tidak ada ulasan