TRUSCO Joint Fitting 43 Type L

Kondisi Barang:
Sebelum PPN:
Rp32.900
Spesifikasi
ApplicationsConnecting Fitting Bracket. Auto Parts Fixture Bracket. Can be used for various occasions Such as carpentry.
Bore Diameter (ɸ mm)8.5 x 35
Hole Pitch (mm)phi 9 (Those with A Circular Hole)
Length L1 (mm)90
Length L2 (mm)50
MaterialIron (Chromium)
Number of Holes3
Plate Thickness (mm)3.2
Purpose of UseConnecting metal fitting. Car parts mounting metal fitting.
Weight (g)140
Width (mm)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Use:
Mounting bracket Automotive parts mounting bracket.

Ulasan Produk

Tidak ada ulasan