TRUSCO Joint Fitting 24 Type Flat

Kondisi Barang:
Sebelum PPN:
Rp21.900
Spesifikasi
ApplicationsConnecting Fitting Bracket. Auto Parts Fixture Bracket. Can be used for various occasions such as carpentry.
Bore Diameter (ɸ mm)7 x 30
Dimension L1 (mm)100
Dimension W (mm)24
Finishing MaterialIron (Chromium)
Hole Pitch (mm)phi6.5 (with A Circular Hole)
Number of Holes3
Plate Thickness (mm)2.3
Purpose of UseConnecting metal fitting. Car parts mounting metal fitting.
Weight (g)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Use:
Mounting bracket Automotive parts mounting bracket.

Ulasan Produk

Tidak ada ulasan