TRUSCO Connectible Resin Flatbed Trolley "Multi-Carry 'Renketsu-Kun'" (Troli Barang Dolly)

Kondisi Barang:
Sebelum PPN:
Rp1.499.900
Spesifikasi
CasterTYSG-100RH
Castle Diameter (phi mm)100
Equal Load (kg)150
External Dimensions (Width (W) x Depth (D) x Height (H)) (mm)680 x 390 x 148
Finishing MaterialPP (Polypropylene)
Floor Level (mm)148
Load Capacity (kg)150
Mass (kg)4.5
Pallet Dimension (mm)680 x 390
SpecificationsStainless Steel Brackets Rubber Caster Specification Swivel Phi100mm 4 Pieces
Wheel Diameter (mm)100
WheelsMaterial: Rubber Elasticity: Hardness: 58-82 Compression Set: Abrasion Resistance: Weather Resistance: Oil Resistance (Machine Oil, Gasoline): x Chemical Resistance (Weak Acids, Alkaline): Heat Resistance: 70degreeC Cold Resistance: -40degreeC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Use:
To transport medium weight carrying tool like hand trucks and wagons.

Ulasan Produk

Tidak ada ulasan