Niigata Seiki (SK) Pin Gauge Set AA 4.4 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp159.900
Spesifikasi
Diameter Precision (µm)± 0.8
Gauge Length (mm)50
HardnessHV 650 or more
Roundness/Cylindricity (µm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use :
- Inspection of hole diameter.
- As parts for molds.
- For core blur inspection.
- For R measurement.
Feature
- A pin gauge is a pin-shaped (cylindrical) gauge whose diameter is precisely finished.
- The most common pin gauge.
- All products have undergone subzero processing to prevent aging.
- Because it is a true circle, it can be used in all situations.

Ulasan Produk

Tidak ada ulasan