TRUSCO Tarpaulin Blue #2500 (Terpal)

Kondisi Barang:
Sebelum PPN:
Rp63.900 - Rp329.900
Spesifikasi
ColorBlue
Sheet Thickness (mm)0.18
DurabilityAbout 10 months
Grommet Pitch (cm)90
MaterialSheet: Polyethylene (PE), Eyelets: Aluminium (Inner Diameter: 12mm)
Purpose of UseProtective cover and curing sheet for indoor and outdoor construction sites. Seats for agriculture and forest industry.
SpecificationsEdge: Rope Inside.
Tear Strength (N)Vertical 100, Horizontal 70
Tensile StrengthVertical 500N / 5cm, Horizontal 350N / 5cm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use:
Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait