Beli atlas copco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Atlas Copco Piston Kompresor (Kompresor Angin)atribut:
- Frequency (Hz): 50
- Pressure (bar): 10
- MILWAUKEE Impact WrenchDeskripsi:These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- CHERRY Hydraulic Hand Rivet Toolatribut:
- Total Length (inch): 5-7/16
- Rivet Diameter Applicable Range (inch): 1/8,5/32,3/16
- Jaws: 701B18,782-010
- Baldor Air Compressor 2 Stages EPM Series VSD Permanent Magnet With Touch Screen ControllerDeskripsi:Two-Stage Rotary Screw Air CompressorPM-II SeriesLow noise and high-efficient with 2 stages compressing screw, no gear and with separated PM(Permanent Magnet) motor.
- Continental Air Hose AssemblyDeskripsi:PVC (polyvinyl chloride) air hose assemblies with PVC covers are used for carrying air, water, and various spray solutions to tools and equipment in industrial, construction, and agricultural hand-spraying applications. The hoses have a PVC tube and a PVC cover that resist many chemicals and provide moderate resistance to oils. These hoses are lightweight and flexible, which minimizes the effort it takes to lift or move the hose. Their PVC cover will not mark surfaces it comes in contact with.atribut:
- UNSPSC: 40142002
- Safety Factor: 4:1
- PUMA Compressor Single Stage Belt Drive Seriesatribut:
- Power (HP): 15
- Power (kW): 11.2
- Air Delivery Compressor (L/minute): 2000
- Air Delivery Compressor (Cfm): 71
- Working Pressure (Bar): 8
- Compressor Speed (rpm): 820
- Dimensions (cm): 191x75x142
- Maximum Working Pressure (bar): 10
- Whatman Quantitative Filter Paper Ashless Grade 41atribut:
- Material: circles , cotton filters (high-quality cotton linters)
- Parameter: 0.22 psi wet burst, 54 sec/100 mL speed (Herzberg)
- Ash: ≤0.007%
- Basis Weight (g/m²): 85
- Pore Size (µm): 20-25 (Particle retention)
- Thickness (µm): 220
- GAST Air Motor 4AM Series ModelDeskripsi:The compact 4AM-GB20 (GM) series offers variable operating speeds and power output that can be adjusted to meet the precise needs of your application. Their 20:1 gear reducer is not only ideal for lower speed and higher torque applications, but they also can be stalled or overloaded for long periods without damaging the motor. In addition to being a non-electrical device and cool running, Gast air motors are ideal for use in hazardous and extreme ambient temperature locations.atribut:
- Type Item: Air Motor
- Maximum Sound Level (dBA): 87
- Regulatory Approval: CE, ATEX
- Rotation: Reversible
- Stainless Steel: No
- Starting Torque (inch-lbs): 28 at 80psi
- Torque Maximum Speed (inch-lbs): 36
- MILWAUKEE Cordless Impact Wrench FUEL High Torqueatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 18
- CHAMPION POWER EQUIPMENT Portable and Inverter GeneratorDeskripsi:Champion inverter generators are commonly used to power equipment and tools in RV, tailgating, and home improvement applications. These digital hybrid generators feature a low oil shut-off sensor, extended runtime, and clean power.atribut:
- Air Cleaner Type: Foam
- CARB Compliant: Yes
- Circuit Breaker: Yes
- Low Oil Shut Down: Yes
- Aero Piston Type Air Compressor 3PhaseDeskripsi:AERO AIR COMPRESSORAERO Air Compressor one of the most popular air compressors in the market, compressors are known for their reliability and durability.atribut:
- Phase: 3
- Working Pressure (kg): 8
- Baldor Air Compressor A Series Fix-Speedatribut:
- Ambient Temperature (°C): -5 to +40
- INGERSOLL RAND Air-Powered HammerDeskripsi:Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Power Source: Air Powered
- MILWAUKEE Cordless Impact FUEL WrenchDeskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
Daftar Harga atlas copco Terbaru March 2026
| Atlas Copco Piston Kompresor (Kompresor Angin) | Rp13.999.900 |
| MILWAUKEE Impact Wrench | Rp4.399.900 |
| CHERRY Hydraulic Hand Rivet Tool | Rp32.999.900 |
| Baldor Air Compressor 2 Stages EPM Series VSD Permanent Magnet With Touch Screen Controller | Rp259.999.900 |
| Continental Air Hose Assembly | Rp379.900 |
| PUMA Compressor Single Stage Belt Drive Series | Rp55.999.900 |
| Whatman Quantitative Filter Paper Ashless Grade 41 | Rp1.099.900 |
| SATA Flexible Magnetic Pickup Tool | Rp139.900 |
| Shark Air Compressor Medium Pressure Auto Without Motor | Rp14.999.900 |
| GAST Air Motor 4AM Series Model | Rp11.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/52P103760182-1.jpg)





/Glass%20Fiber%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper%20Ashless%20Grade%2041/1dP106457049-1.jpg)










/idP102891661-6.jpg)