Masuda Manufacturing Suction Strainer MST Type MST-04-100M 1pc

Rp399.489 Rp359.900

Spesifikasi Produk

Model Number MST-04-100M
Unit 1pc
Connector Diameter Rc1/2
Maximum Flow Rate (L/minute) 30
Filtration Accuracy (mesh) 100 mesh (150μ)
M Code 22928982
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 February 2026
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is made of all-light alloy, there is no deterioration of oil due to accelerated oxidation.
Made of all-light alloy, it is extremely solid, lightweight, and has no disconnection or opening.
Cumulative clogging does not increase resistance.
Since the shape of the gap is special and the surface is smooth, if dust adheres to the filter surface, it will not be caught in the gap and can be wiped off extremely easily with a soft cloth, oil, water, etc.
(Stability 90% -100%)
Due to the ideal filtration hole shape, the resistance is very small and the capacity can be large.
Since it flows in and out between the flat plates, it becomes a laminar flow after passing through the strainer even if it is installed in a turbulent liquid.
No cavitation occurs.
It has high defoaming properties and always performs its best function without adversely affecting the pump and accessories.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan