Kramer Printer Cable USB A to USB B C-USB3/AB-15 15ft 1unit
Rp577.089 Rp519.900
Spesifikasi Produk
| Model Number | C-USB3/AB-15 |
|---|---|
| Unit | 1unit |
| Type | USB 3.0 SuperSpeed |
| Maximum Data Rate (Gbps) | 4,8 |
| Connector A | USB 3.0 type-A male |
| Connector B | USB 3.0 type-B male |
| Connector Plating | Nickel |
| Cable Shield Type | Aluminum-Mylar Foil with Braid |
| Overall Sheath Diameter (mm) | 5.5 |
| Outer Sheath Color | Blue |
| Standards | 2011/65/EU |
| Conductor Size (AWG) | 28/24 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 21 December 2025 |
| Terakhir Diperbaharui | 06 January 2026 |
Informasi Produk
Description
Kramer's C−USB3/AB is a SuperSpeed USB 3.0 Type−A male to Type−B male cable used to connect computers and peripherals, such as printers, scanners, cameras, keyboards, mice and other digital devices for superior signal transfer of up to 4.8Gbps.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
USB 3.0 A Male to B Male.Transfer Rates up to 4.8Gbps — 10x the capability of USB 2.0.
Foil & Overall Braid Provide Maximum Protection Against EMI/RFI.
Molded Strain Relief.
Backward Compatibility — USB Specifications 1.0, 1.1 and 2.0.
RoHS Compliant.
Varied Selection of Lengths — Available in versions of 3 to 15ft (0.9 to 4.6m).
Note — The cable’s color can vary in some cases.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan